Dimmable Filament LED Lamp, 5.5W, ST19, Medium Base (E26), 120V, 2000K
Item #:
984435
Cat #:
5.5ST19/LEDFILAMENT/822/CL-A/DIM-120V
UPC:
046677461676
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Dimmable Filament LED Lamp, 5.5W, Bulb: ST19, Base: Medium (E26), Vs: 120, Lumens: 400, Color Temp.: 2000K, Rated Life: 15,000 Hrs, Finish: Clear-Amber. Philips # 46167-3 / Mdl.# 9290012102
Overview
Dimmable Filament LED Lamp, 5.5W, Bulb: ST19, Base: Medium (E26), Vs: 120, Lumens: 400, Color Temp.: 2000K, Rated Life: 15,000 Hrs, Finish: Clear-Amber. Philips # 46167-3 / Mdl.# 9290012102
Philips LED vintage-style lamps allow you to maintain a warm, classic light effect while providing longer life and energy savings.
Also known as: 046677461676, 5.5ST19/LEDFILAMENT/822/CL-A/DIM-120V, edison
Specifications
Lumens: | 400 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | ST19 (Antique) |
Type: | Filament |
Color Temperature: | 2000 (Warm White) |
Wattage: | 5.500 |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 400 |
Volts AC: | 120 |
Type: | Filament |
Wattage: | 5.500 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Shape: | ST19 (Antique) |
Color Temperature: | 2000 (Warm White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)