LED Vintage Lamp, 4.5W, G16.5, 2175K, 360 Lumen, 120V, Amber

Item #: 1138759
Cat #: LED4.5G16.5DIM822VINRP
UPC: 046135711756
Sign In or Register to view pricing and more.
Documents & Guides
LED Vintage Lamp, 4.5 Watt, 2175K, 360 Lumen, 80 CRI, 120 Volt, G16.5 Bulb, Medium Base, Amber, Dimmable, Standard Case Qty: 6

Overview

LED Vintage Lamp, 4.5 Watt, 2175K, 360 Lumen, 80 CRI, 120 Volt, G16.5 Bulb, Medium Base, Amber, Dimmable, Standard Case Qty: 6
Also known as: 046135711756, LED4.5G16.5DIM822VINRP

Specifications

Shape: G16-1/2 (Globe)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 360
Wattage: 4.500
Color Temperature: 2175 (Warm White)
Light Technology: LED
Dimmable: Yes
Shape: G16-1/2 (Globe)
Volts AC: 120
Lumens: 360
Color Temperature: 2175 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 4.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)