5W T10 LED Lamp, 27K, Clear

Item #: 927191
Cat #: S9580
UPC: 045923095801
Sign In or Register to view pricing and more.
Documents & Guides
5 Watt T10 LED; Clear; Medium Base; 2700K; 450 Lumens; 120 Volt

Overview

5 Watt T10 LED; Clear; Medium Base; 2700K; 450 Lumens; 120 Volt
Also known as: 045923095801, S9580

Specifications

Base: Medium Screw (E26)
Wattage: 5
Shape: T10 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 5
Volts AC: 120
Lumens: 450
Light Technology: LED

Customer Reviews

No reviews for this product
(0)