7W ST19 LED Lamp, 27K, Clear

Item #: 1181671
Cat #: S9581
UPC: 045923095818
Sign In or Register to view pricing and more.
Documents & Guides
7 Watt ST19 LED; Clear; Medium Base; 2700K; 800 Lumens; 120 Volt

Overview

7 Watt ST19 LED; Clear; Medium Base; 2700K; 800 Lumens; 120 Volt
Satco's S9581 7-watt ST19 LED filament lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923095818, S9581, edison

Specifications

Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: ST19 (Antique)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 7
Lumens: 800
Shape: ST19 (Antique)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)