100W LED High Bay / Low Bay Retrofit, 120-277V

Item #: 1153260
Cat #: LED-8036M57-A
UPC: 844006081140
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 100W, 120-277V, Bulb: LED for HID Retrofit High Bay / Low Bay, Base: Mogul Screw (E39), Lumens: 10798, CRI: >85, Color Temperature: 5700K, Beam Angle: 360°, Rated Average Life: Up to 50,000 Hrs. 250W HID Equivalent. When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.

Overview

LED Lamp, 100W, 120-277V, Bulb: LED for HID Retrofit High Bay / Low Bay, Base: Mogul Screw (E39), Lumens: 10798, CRI: >85, Color Temperature: 5700K, Beam Angle: 360°, Rated Average Life: Up to 50,000 Hrs. 250W HID Equivalent. When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Illuminate factories, warehouses, stores, and more when you invest in the Light Efficient Design LED-8036M57-A retrofit LED. With this circular high bay lamp, you can direct 10,798 lumens of full spectrum daylight wherever you need it most.
Also known as: 844006081140, LED-8036M57-A, LED HID Retrofit

Specifications

Wattage: 100
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Color Temperature: 5700 (Bright White)
Material: Plastic
Lumens: 10798
Volts AC Range: 208, 240, 120
Light Technology: LED
Angle: 360°
Type: Ballast Bypass (Type B)
Wattage: 100
Color Rendering Index (CRI): 85
Material: Plastic
Volts AC Range: 208, 240, 120
Angle: 360°
Base: Mogul Screw (E39)
Color Temperature: 5700 (Bright White)
Lumens: 10798
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)