LED Lamp, 27 Watt, 3615 Lumen, 5000K, 120-277V, Medium Base

Item #: 1017533
Cat #: KT-LED27HID-E26-850-D-DP
UPC: 890949012178
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, HID Replacement, 27 Watt, 3915 Lumen, 5000K, 80 CRI, 120-277 Volt, Medium Base, 100 Watt Metal Halide Equivalent

Overview

LED Lamp, HID Replacement, 27 Watt, 3915 Lumen, 5000K, 80 CRI, 120-277 Volt, Medium Base, 100 Watt Metal Halide Equivalent
Also known as: 890949012178, KT-LED27HID-E26-850-D-DP

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 27
Light Technology: LED
Type: HID Replacement
Base: Medium Screw (E26)
Volts AC: 120, 277
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 27
Type: HID Replacement

Customer Reviews

No reviews for this product
(0)