Retrofit for Shoebox/Wallpack, 30W

Item #: 1100016
Cat #: LED-8087E40-A
UPC: 844006082581
Sign In or Register to view pricing and more.
Documents & Guides
Retrofit for Shoebox/Wallpack, 30W, 120-277V, Lumens: 4171, Replace 100W HID, Base: E26 Edison, 4000K, CRI: 83.5

Overview

Retrofit for Shoebox/Wallpack, 30W, 120-277V, Lumens: 4171, Replace 100W HID, Base: E26 Edison, 4000K, CRI: 83.5
Light Efficient Design's Shoebox/ Wallpack retrofits replace HID lamps up to 100W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for encosed fixtures. 
Also known as: 844006082581, LED-8087E40-A

Specifications

Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 30
Material: Plastic
Lumens: 4171
Volts AC Range: 208, 240, 120
Light Technology: LED
Color Rendering Index (CRI): 84
Color Temperature: 4000 (Cool White)
Material: Plastic
Volts AC Range: 208, 240, 120
Base: Medium Screw (E26)
Wattage: 30
Lumens: 4171
Light Technology: LED

Customer Reviews

No reviews for this product
(0)