120 W LED Retro

Item #: 987419
Cat #: LED-8090M50-A
UPC: 844006081386
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 120W, 120-277V, Bulb: Shoe Box / Wall Pack, Base: Mogul Screw (E39), Lumens: 11760, CRI: 73.8, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Replaces 250-400w HID Lamps.

Overview

LED Lamp, 120W, 120-277V, Bulb: Shoe Box / Wall Pack, Base: Mogul Screw (E39), Lumens: 11760, CRI: 73.8, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Replaces 250-400w HID Lamps.
Swap out 400-Watt metal halide bulbs in wall packs and shoebox fixtures with the more efficient 120-Watt Light Efficient Design LED-8090M50-A LED wall pack retrofit. Delivering 13,000 Lumens of 5000K daylight white light, this retrofit lamp is ideal for illuminating building perimeters, walkways, and parking lots.
Also known as: 844006081386, LED-8090M50-A, shoebox retrofit

Specifications

Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Lumens: 11760
Material: Plastic
Color Rendering Index (CRI): 74
Wattage: 120
Volts AC Range: 208, 240, 120
Light Technology: LED
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Lumens: 11760
Color Rendering Index (CRI): 74
Volts AC Range: 208, 240, 120
Type: Ballast Bypass (Type B)
Base: Mogul Screw (E39)
Material: Plastic
Wattage: 120
Light Technology: LED
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)