LED HID Replacement Lamp, 22W, 100-277 V, White

Item #: 907812
Cat #: S9391
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED HID Replacement Lamp, 22W, 100-277 V, Color Temperature: 5000K, CRI: 80+, Lumens: 2640, Base: Mogul Extended (E26), White

Overview

LED HID Replacement Lamp, 22W, 100-277 V, Color Temperature: 5000K, CRI: 80+, Lumens: 2640, Base: Mogul Extended (E26), White
Also known as: S9391

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 2640
Color: White
Wattage: 22
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 2640
Wattage: 22
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)