Post Top / Site / Wall Pack LED Lamps

287 Found
Light Efficient Design

LED Post Top Retrofit, Selectable Wattage/CCT, 120-277V

Item #: 1864790
CAT #: LED-8029E345-A-FW
UPC: 844006060671
Sign In or Register to view pricing and more.
Light Efficient Design

LED Bollard Retrofit w/Flex Color

Item #: 1703607
CAT #: LED-8038E345-A
UPC: 844006059392
Sign In or Register to view pricing and more.
Light Efficient Design

LED Bollard Retrofit w/Flex Color

Item #: 1977134
CAT #: LED-8039E345D-A
UPC: 844006077259
Sign In or Register to view pricing and more.
Light Efficient Design

SuperFlex Bollard LED

Item #: 1864791
CAT #: LED-8029M345-A-FW
UPC: 844006060688
Sign In or Register to view pricing and more.
Light Efficient Design

110W LED Retrofit Lamp

Item #: 1895747
CAT #: LED-8090M345D-G4
UPC: 844006074524
Sign In or Register to view pricing and more.
RAB

LED Lamp, Selectable Watt/Lumen, 5000K, 120-277V

Item #: 1917933
CAT #: HIDFA-27S-E26-850-BYP
UPC: 192552005241
Sign In or Register to view pricing and more.
SYLVANIA

120W/90W/60W HID LED Retrofit Lamp, 30/40/50K

Item #: 2156232
CAT #: HIDR1AS120UNV8SC2MOG
UPC: 046135420023
Sign In or Register to view pricing and more.
Light Efficient Design

110W LED Retrofit Lamp

Item #: 2180415
CAT #: LED-8090M345D-G4-HV
UPC: 844006074760
Sign In or Register to view pricing and more.
Light Efficient Design

LED Bollard Retrofit w/Flex Color

Item #: 1703609
CAT #: LED-8039M345-A
UPC: 844006059439
Sign In or Register to view pricing and more.
Light Efficient Design

LED Retrofit Lamp

Item #: 1895746
CAT #: LED-8089M345D-G4
UPC: 844006074517
Sign In or Register to view pricing and more.
Light Efficient Design

LED Post Top Retrofit, 35W, 5000K

Item #: 1723193
CAT #: LED-8033E50-G7
UPC: 844006056230
Sign In or Register to view pricing and more.
Light Efficient Design

LED Retrofit Lamp w/FlexColor

Item #: 1895745
CAT #: LED-8088M345D-G4
UPC: 844006074494
Sign In or Register to view pricing and more.
Light Efficient Design

30W LED Retrofit Shoebox/Wallpack

Item #: 1895742
CAT #: LED-8087E345D-G4
UPC: 844006074432
Sign In or Register to view pricing and more.
Light Efficient Design

LED Bollard Retrofit w/Flex Color

Item #: 1718520
CAT #: LED-8029E345-A
UPC: 844006059453
Sign In or Register to view pricing and more.
Light Efficient Design

50W LED SCREW-IN RETROFIT

Item #: 1895744
CAT #: LED-8088E345D-G4
UPC: 844006074470
Sign In or Register to view pricing and more.
Light Efficient Design

LED Bollard Retrofit w/Flex Color, 24 Watt, 120-277V

Item #: 1707060
CAT #: LED-8029M345-A
UPC: 844006059477
Sign In or Register to view pricing and more.
Light Efficient Design

LED Post Top Retrofit, Selectable Wattage/CCT, 120-277V

LED Post Top Retrofit, Selectable Wattage: 12/18/24, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, E26 Medium Base, Replaces up to 150 Watt HID
Item #: 1864790
CAT #: LED-8029E345-A-FW
UPC: 844006060671
Sign In or Register to view pricing and more.
Light Efficient Design

LED Bollard Retrofit w/Flex Color

LED Bollard Retrofit: 14W, 120-277V, Flex Color: Default setting is 4000K (1950lm) but can be changed to 3000K (1850lm) or 5000K (1990lm) with a flip of a switch. Up to 70W HID Equivalent. Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°.
Item #: 1703607
CAT #: LED-8038E345-A
UPC: 844006059392
Sign In or Register to view pricing and more.
Light Efficient Design

LED Bollard Retrofit w/Flex Color

LED Bollard Retrofit: Ballast Bypass - UL Type B with FlexColor; 18W, 120-277V. Default setting is 4000K (2560lm), but can be changed to 3000K (2450lm) or 5000K (2610lm) with a flip of a switch. Dim to 50% by selecting “LO” on the switch located on the side of the lamp only. Up to 100W HID Equivalent. Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance.
Item #: 1977134
CAT #: LED-8039E345D-A
UPC: 844006077259
Sign In or Register to view pricing and more.
Light Efficient Design

SuperFlex Bollard LED

LED Bollard Retrofit w/ SuperFlex: Switch between Wattages & Color Temps: 12W, 18W & 24W (1550-3360 Lumen) replacing up to 150W HID. Change color temperatures with a flip of a switch (3000K, 4000K, 5000K), 120-277V, EX39 (Mogul Screw Exclusionary Base). Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°.
Item #: 1864791
CAT #: LED-8029M345-A-FW
UPC: 844006060688
Sign In or Register to view pricing and more.
Light Efficient Design

110W LED Retrofit Lamp

LED, Type-B, Ballast Bypass, Shoe Box & Wall Pack Retrofit w/FlexColor: 110 Watt, 14500/15400/15700 Lumen (Depending on Color option), Selectable Color Temp: 3000K/4000K/5000K, 80+ CRI, 120-277 Volt, EX39 Mogul Base, Replaces up to 400 Watt HID. Light panel can rotate once the base is tightened to direct light out of the fixture. Enclosed fixture safe and approved for damp locations. DLC Code: PTGQIRSF
Item #: 1895747
CAT #: LED-8090M345D-G4
UPC: 844006074524
Sign In or Register to view pricing and more.
RAB

LED Lamp, Selectable Watt/Lumen, 5000K, 120-277V

LED Lamp, Selectable Watt: 12/18/22, Selectable Lumen: 1740/2610/3915, 5000K, 87 CRI, 120-277 Volt, Dimmable, E26 Medium Base
Item #: 1917933
CAT #: HIDFA-27S-E26-850-BYP
UPC: 192552005241
Sign In or Register to view pricing and more.
SYLVANIA

120W/90W/60W HID LED Retrofit Lamp, 30/40/50K

HID LED Retrofit Lamp, 120W/90W/60W, 120-277, CRI>80, 18000/13000/9000 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, EX39 Base, DLC Listed *Sylvania Part # 42002*
Item #: 2156232
CAT #: HIDR1AS120UNV8SC2MOG
UPC: 046135420023
Sign In or Register to view pricing and more.
Light Efficient Design

110W LED Retrofit Lamp

LED, Type-B, Ballast Bypass, Shoe Box & Wall Pack Retrofit w/FlexColor: 110 Watt, 14500/15400/15700 Lumen (Depending on Color option), Selectable Color Temp: 3000K/4000K/5000K, 80+ CRI, 277-480 Volt (can be used on 347V), EX39 Mogul Base, Replaces up to 400 Watt HID. Light panel can rotate once the base is tightened to direct light out of the fixture. Enclosed fixture safe and approved for damp locations. DLC Code: PLQZ2S2U
Item #: 2180415
CAT #: LED-8090M345D-G4-HV
UPC: 844006074760
Sign In or Register to view pricing and more.
Light Efficient Design

LED Bollard Retrofit w/Flex Color

LED Bollard Retrofit: 18W, 120-277V, Flex Color: Default setting is 4000K (2560lm) but can be changed to 3000K (2450lm) or 5000K (2610lm) with a flip of a switch. Up to 100W HID Equivalent. EX39 (Mogul Screw Exclusionary Base). Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°.
Item #: 1703609
CAT #: LED-8039M345-A
UPC: 844006059439
Sign In or Register to view pricing and more.
Light Efficient Design

LED Retrofit Lamp

LED Retrofit w/FlexColor for Shoebox/Wallpack: 80 Watt, 10600/10700/10800 Lumens, Color Selectable Temperature: 3000K/4000K/5000K, EX39 Base. Light panel can rotate once the base is tightened to direct light out of the fixture. Enclosed fixture safe and approved for damp locations. Lamps dim to 50% by selecting “LO” on the switch located on the top of the lamp. *DLC Code: PE1R64EU.
Item #: 1895746
CAT #: LED-8089M345D-G4
UPC: 844006074517
Sign In or Register to view pricing and more.
Light Efficient Design

LED Post Top Retrofit, 35W, 5000K

LED Lamp, 35W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 5360, CRI: 80+, Color Temperature: 5000K, Rated Average Life: Up to L70/50,000 Hrs. Up to 175W HID Equivalent. NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ** OBSOLETE - SUB AVAILABLE **
Item #: 1723193
CAT #: LED-8033E50-G7
UPC: 844006056230
Sign In or Register to view pricing and more.
Light Efficient Design

LED Retrofit Lamp w/FlexColor

LED Retrofit Lamp w/FlexColor: 50W, 120-277V, Bulb: LED for HID Retrofit for Shoebox/Wallpack, Base: Mogul Screw (EX39), Lumens: 6400/6900/7200 (Depending on color option), Color Temperature: 3000K/4000K/5000K, CRI: 80+, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. Lamps dim to 50% by selecting “LO” on the switch located on the top of the lamp. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ###
Item #: 1895745
CAT #: LED-8088M345D-G4
UPC: 844006074494
Sign In or Register to view pricing and more.
Light Efficient Design

30W LED Retrofit Shoebox/Wallpack

LED Lamp for HID Retrofit in Shoebox/Wallpack: Switch between 3000K, 4000K,& 5000K Color Temperature right on the unit; 30W, Lumens: 3500/4200/4300 (Per Color Temp.), 120-277V, Base: Medium Screw (E26), CRI: 92, Rated Average Life: Up to 50,000 Hrs. Replaces 100w HID Lamps. *** Type V Distribution *** NOTE: When installing LED-8000 Series Retrofit Lamps Within HID Fixtures, Ballast Must be Bypassed When Present.
Item #: 1895742
CAT #: LED-8087E345D-G4
UPC: 844006074432
Sign In or Register to view pricing and more.
Light Efficient Design

LED Bollard Retrofit w/Flex Color

LED Bollard Retrofit: 24W, 120-277V, Flex Color: Default setting is 4000K (3330lm) but can be changed to 3000K (3170lm) or 5000K (3360lm) with a flip of a switch. Up to 150W HID Equivalent. Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°.
Item #: 1718520
CAT #: LED-8029E345-A
UPC: 844006059453
Sign In or Register to view pricing and more.
Light Efficient Design

50W LED SCREW-IN RETROFIT

LED Screw-In Retrofit Lamp with FlexColor: Switch between 3000K, 4000K, & 5000K right on the unit; 50W, 6400/6900/7200 Lumens (Depending on color selected), 120-277V, E26 (Medium Screw) Rotatable base, enables user to accurately direct output to target. “D” Models dim to 50% by selecting “LO” on the switch located on the top of the lamp only.. Rated Average Life: Up to 50,000 Hrs. 50W LED Replaces 175W HID Lamps. Dimensions: 7.9 X 3.75 in. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. LDL Recognized. ###
Item #: 1895744
CAT #: LED-8088E345D-G4
UPC: 844006074470
Sign In or Register to view pricing and more.
Light Efficient Design

LED Bollard Retrofit w/Flex Color, 24 Watt, 120-277V

LED Bollard Retrofit: 24W, 120-277V, Flex Color: Default setting is 4000K (3330lm) but can be changed to 3000K (3170lm) or 5000K (3360lm) with a flip of a switch. Up to 150W HID Equivalent. EX39 (Mogul Screw Exclusionary Base). Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°.
Item #: 1707060
CAT #: LED-8029M345-A
UPC: 844006059477
Sign In or Register to view pricing and more.
Page 1 of 18
287 Items found