LED Retrofit Lamp, 50W, 4000K

Item #: 1156703
Cat #: LED-8088M40-MHBC
UPC: 844006082703
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 50W, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (E39), Lumens: 6079, Type V Optics, CRI: 81, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces 175 & 250W MH Lamps. NOTE: Operates with Pulse Start and Probe Start Magnetic 175w & 250w Metal Halide Ballasts Only.

Overview

LED Lamp, 50W, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (E39), Lumens: 6079, Type V Optics, CRI: 81, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces 175 & 250W MH Lamps. NOTE: Operates with Pulse Start and Probe Start Magnetic 175w & 250w Metal Halide Ballasts Only.
Also known as: 844006082703, LED-8088M40-MHBC

Specifications

Color Rendering Index (CRI): 81
Color Temperature: 4000 (Cool White)
Lumens: 6079
Base: Mogul Screw (E39)
Material: Plastic
Wattage: 50
Light Technology: LED
Color Rendering Index (CRI): 81
Lumens: 6079
Material: Plastic
Light Technology: LED
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Wattage: 50

Customer Reviews

No reviews for this product
(0)