LED Retrofit Lamp, 120W, 4000K

Item #: 1156707
Cat #: LED-8090M40-MHBC
UPC: 844006082741
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 120W, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (E39), Lumens: 9591, Type V Optics, CRI: 84.6, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces 320 or 400W MH Lamps. NOTE: Operates with Pulse Start and Probe Start Magnetic 320w & 400w Metal Halide Ballasts Only.

Overview

LED Lamp, 120W, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (E39), Lumens: 9591, Type V Optics, CRI: 84.6, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces 320 or 400W MH Lamps. NOTE: Operates with Pulse Start and Probe Start Magnetic 320w & 400w Metal Halide Ballasts Only.
Also known as: 844006082741, LED-8090M40-MHBC

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Material: Plastic
Wattage: 120
Light Technology: LED
Color Rendering Index (CRI): 84
Base: Mogul Screw (E39)
Wattage: 120
Color Temperature: 4000 (Cool White)
Material: Plastic
Light Technology: LED

Customer Reviews

No reviews for this product
(0)