Dimmable LED Lamp, 7.3W

Item #: 1341389
Cat #: 7.3MR16/LED/830/F35/DIM-12V-10/1FB
UPC: 046677533151
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 7.3W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 515, CRI: 80, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: 25,000 Hrs. *Philips PN#533158, 50W Equivalent. ** NOT FOR SALE IN CA ** ** DUE TO REGULATIONS **

Overview

Dimmable LED Lamp, 7.3W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 515, CRI: 80, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: 25,000 Hrs. *Philips PN#533158, 50W Equivalent. ** NOT FOR SALE IN CA ** ** DUE TO REGULATIONS **
Also known as: 046677533151, 7.3MR16/LED/830/F35/DIM-12V-10/1FB

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 515
Color Rendering Index (CRI): 80
Wattage: 7.300
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 35°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Lumens: 515
Wattage: 7.300
Dimmable: Yes
Angle: 35°

Customer Reviews

No reviews for this product
(0)