Dimmable LED Lamp, 7W 25° 2700K MR16

Item #: 1016040
Cat #: 7MR16/LED/F25/827/DIM-AF2
UPC: 046677461553
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 7w, 12V, Bulb: MR16, Base: GU5.3, Lumens: 500, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 40,000 Hrs. *Philips Part # 46155-8* Standard Halogen MR16 50W Equivalent. *** Not for Sale in California ***

Overview

Dimmable LED Lamp, 7w, 12V, Bulb: MR16, Base: GU5.3, Lumens: 500, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 40,000 Hrs. *Philips Part # 46155-8* Standard Halogen MR16 50W Equivalent. *** Not for Sale in California ***
Philips 7 watt LED MR16 Dimmable Lamps are an ideal retrofit solution for spot and general lighting applications in the hospitality and retail industry. The lamps provide a crisp and uniform beam and features optics engineered to eliminate multiple shadows
Also known as: 046677461553, 7MR16/LED/F25/827/DIM-AF2

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 7
Lumens: 500
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 25°
Shape: MR16 (Mini Reflector)
Wattage: 7
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Lumens: 500
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 25°

Customer Reviews

No reviews for this product
(0)