This product has been discontinued.
LED Lamp, Dimmable, PAR16, 4W, 120V, NFL20, Blue
Item #:
591148
Cat #:
LED4PAR16/B/NFL20
UPC:
046135785498
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 4 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 40, Color: Blue, Beam Angle: Narrow Flood 20 Degree, Standard Case Qty: 10 Sylvania Part # 78549
Overview
LED Lamp, Dimmable, 4 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 40, Color: Blue, Beam Angle: Narrow Flood 20 Degree, Standard Case Qty: 10 Sylvania Part # 78549
Also known as: 046135785498, LED4PAR16/B/NFL20
Specifications
Shape: | PAR16 (Sealed Beam) |
Base: | Medium Screw (E26) |
Wattage: | 4 |
Color: | Blue |
Lumens: | 40 |
Volts AC: | 120 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 20° |
Shape: | PAR16 (Sealed Beam) |
Wattage: | 4 |
Lumens: | 40 |
Light Technology: | LED |
Angle: | 20° |
Base: | Medium Screw (E26) |
Color: | Blue |
Volts AC: | 120 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)