This product has been discontinued.
Dimmable LED Lamp, PAR30S, 12.5W, 120V, FL25
Item #:
781010
Cat #:
120V-PAR30S-12W-25D-3000K-900-D-AF-SO
UPC:
046677435301
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12.5W, 120V, Bulb: PAR30S, Short Neck, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000-50,000Hrs.
Overview
Dimmable LED Lamp, 12.5W, 120V, Bulb: PAR30S, Short Neck, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000-50,000Hrs.
Also known as: 046677435301, 120V-PAR30S-12W-25D-3000K-900-D-AF-SO
Specifications
Color Temperature: | 3000 (Warm White) |
Shape: | PAR30S (Sealed Beam Short) |
Lumens: | 850, 900 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Wattage: | 12.500 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Color Temperature: | 3000 (Warm White) |
Lumens: | 850, 900 |
Volts AC: | 120 |
Wattage: | 12.500 |
Dimmable: | Yes |
Shape: | PAR30S (Sealed Beam Short) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)