Dimmable LED Lamp, 7.7W, 12V

Item #: 968775
Cat #: 7.5MR16G4DIM/927FL36
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 7.7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 485, CRI: 80, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 7.7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 485, CRI: 80, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 25,000 Hrs.
Also known as: 7.5MR16G4DIM/927FL36

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 485
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 7.700
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 36°
Shape: MR16 (Mini Reflector)
Lumens: 485
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Color Rendering Index (CRI): 80
Wattage: 7.700
Dimmable: Yes
Angle: 36°

Customer Reviews

No reviews for this product
(0)