Dimmable LED Lamp, 8.5W, 12V, 2700K, Angle: 25°
Item #:
1030820
Cat #:
8.5MR16DIM/927NF25
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Dimmable LED Lamp, 8.5W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 550, CRI: 92, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs.
Overview
Dimmable LED Lamp, 8.5W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 550, CRI: 92, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs.
Also known as: 8.5MR16DIM/927NF25
Specifications
Shape: | MR16 (Mini Reflector) |
Color Rendering Index (CRI): | 92 |
Volts AC: | 12 |
Lumens: | 550 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 8.500 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | 2-Pin (GU5.3) |
Angle: | 25° |
Shape: | MR16 (Mini Reflector) |
Volts AC: | 12 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Base: | 2-Pin (GU5.3) |
Color Rendering Index (CRI): | 92 |
Lumens: | 550 |
Wattage: | 8.500 |
Dimmable: | Yes |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)