High Output Dimming 7W MR16

Item #: 972599
Cat #: 7MR16/LED/F35/827/DIM-AF2
UPC: 046677461584
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, High Output Dimming 7w, 12V, Bulb: MR16, Base: GU5.3, Lumens: 500, CRI: 83, Color Temperature: 2700K, Beam Angle: 35°, Rated Average Life: 40,000 Hrs. *Philips Part # 46158-2* This lamp is ENERGY STAR® Certified. Up to a 50W halogen MR16 Replacement *** Not for Sale in California ***

Overview

Dimmable LED Lamp, High Output Dimming 7w, 12V, Bulb: MR16, Base: GU5.3, Lumens: 500, CRI: 83, Color Temperature: 2700K, Beam Angle: 35°, Rated Average Life: 40,000 Hrs. *Philips Part # 46158-2* This lamp is ENERGY STAR® Certified. Up to a 50W halogen MR16 Replacement *** Not for Sale in California ***
Philips LED MR16 and MRX16 Dimmable Lamps are an ideal retrofit solution for spot and general lighting applications in the hospitality and retail industry. The lamps provide a crisp and uniform beam and features optics engineered to eliminate multiple shadows.
Also known as: 046677461584, 7MR16/LED/F35/827/DIM-AF2

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 7
Lumens: 500
Color Rendering Index (CRI): 83
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 35°
Shape: MR16 (Mini Reflector)
Wattage: 7
Color Rendering Index (CRI): 83
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Lumens: 500
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 35°

Customer Reviews

No reviews for this product
(0)