LED Lamp, MR16, 6W, 12V, 3000K, 450 Lumen

Item #: 1088336
Cat #: LED6MR16/DIM/830/FL35/GL/RP
UPC: 046135782398
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 6 Watt, 12 Volt, Bulb: MR16, Flood, Dimmable, Base: GU5.3 Bipin, Lumens: 450, CRI: 82, Color Temperature: 3000K, Rated Hours: 25000, Replaces 35 Watt Halogen, Standard Case Qty: 6 *Sylvania Part # 78239*

Overview

LED Lamp, 6 Watt, 12 Volt, Bulb: MR16, Flood, Dimmable, Base: GU5.3 Bipin, Lumens: 450, CRI: 82, Color Temperature: 3000K, Rated Hours: 25000, Replaces 35 Watt Halogen, Standard Case Qty: 6 *Sylvania Part # 78239*
Also known as: 046135782398, LED6MR16/DIM/830/FL35/GL/RP

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 82
Lumens: 450
Wattage: 6
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 450
Light Technology: LED
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 6
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)