9W MR16 LED Lamp, 27K

Item #: 1124891
Cat #: LED9MR16/DIM/827/NFL25
UPC: 046135781995
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 9 Watt, 12 Volt, Bulb: MR16, Narrow Flood, Dimmable, Base: GU5.3 Bipin, Lumens: 700, CRI: 80, Color Temperature: 2700K, Rated Hours: 25000, Replaces 50 Watt Halogen, Standard Case Qty: 6

Overview

LED Lamp, 9 Watt, 12 Volt, Bulb: MR16, Narrow Flood, Dimmable, Base: GU5.3 Bipin, Lumens: 700, CRI: 80, Color Temperature: 2700K, Rated Hours: 25000, Replaces 50 Watt Halogen, Standard Case Qty: 6
Also known as: 046135781995, LED9MR16/DIM/827/NFL25

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 80
Wattage: 9
Lumens: 700
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 80
Lumens: 700
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Wattage: 9
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)