LED Lamp, Dimmable, MR16, 8W, 12V, NFL10

Item #: 732763
Cat #: MR16-40-B01-12-927-10-2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 8 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 320, CRI: 95, Color Temperature: 2700K, Beam Angle: Narrow Flood 10 Degree

Overview

LED Lamp, Dimmable, 8 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 320, CRI: 95, Color Temperature: 2700K, Beam Angle: Narrow Flood 10 Degree
Also known as: MR16-40-B01-12-927-10-2

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 320
Wattage: 8
Color Rendering Index (CRI): 95
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 10°, 10°
Shape: MR16 (Mini Reflector)
Lumens: 320
Color Rendering Index (CRI): 95
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Wattage: 8
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 10°, 10°

Customer Reviews

No reviews for this product
(0)