5W LED PAR16 GU10 Bulb

Item #: 981785
Cat #: 5GU10/LED/2700-2200/F35-DIM-120V
UPC: 046677457655
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 5W, 120V, Bulb: PAR16, Base: GU10, Lumens: 400, CRI: 80, Color Temperature: Warm Glow; 2700-2200K, Beam Angle: 25º, Rated Average Life: 25,000 Hrs. Philips p/n 45765-5 / Mdl.# 9290011565.

Overview

Dimmable LED Lamp, 5W, 120V, Bulb: PAR16, Base: GU10, Lumens: 400, CRI: 80, Color Temperature: Warm Glow; 2700-2200K, Beam Angle: 25º, Rated Average Life: 25,000 Hrs. Philips p/n 45765-5 / Mdl.# 9290011565.
Also known as: 046677457655, 5GU10/LED/2700-2200/F35-DIM-120V

Specifications

Lumens: 400
Shape: PAR16 (Sealed Beam)
Wattage: 5
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Angle: 25°
Lumens: 400
Wattage: 5
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Light Technology: LED
Base: 2-Pin Twist Lock (GU10)
Shape: PAR16 (Sealed Beam)
Volts AC: 120
Color Rendering Index (CRI): 80
Dimmable: Yes
Angle: 25°

Customer Reviews

No reviews for this product
(0)