LED Lamp, PAR16, 6W, 120V, 3000K, 450 Lumen

Item #: 981219
Cat #: LED6PAR16GU10DIM830FL36GL1RP79288
UPC: 046135792885
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 6 Watt, 120 Volt, Bulb: PAR16, Flood, Dimmable, Base: GU10, Lumens: 450, CRI: 82, Color Temperature: 3000K, Rated Hours: 25000, Replaces 50 Watt Halogen, Standard Case Qty: 6 Sylvania Part # 79288

Overview

LED Lamp, 6 Watt, 120 Volt, Bulb: PAR16, Flood, Dimmable, Base: GU10, Lumens: 450, CRI: 82, Color Temperature: 3000K, Rated Hours: 25000, Replaces 50 Watt Halogen, Standard Case Qty: 6 Sylvania Part # 79288
Also known as: 046135792885, LED6PAR16GU10DIM830FL36GL1RP79288

Specifications

Shape: PAR16 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 450
Wattage: 6
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Shape: PAR16 (Sealed Beam)
Color Rendering Index (CRI): 82
Lumens: 450
Light Technology: LED
Base: 2-Pin Twist Lock (GU10)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 6
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)