PAR16 Reflective LED Lamps

57 Found
SYLVANIA

41365 LED4.5PAR16DIM830FL36GLRP 6/CS 1/SKU

Item #: 1870426
CAT #: LED4.5PAR16DIM830FL36GLRP
UPC: 046135413650
Sign In or Register to view pricing and more.
SYLVANIA

41005 LED4.5PAR16GU10DIM830FL3510YRP3 18CS 3SK

Item #: 1802091
CAT #: LED4.5PAR16GU10DIM830FL3510YRP
UPC: 046135410055
Sign In or Register to view pricing and more.
Philips Lighting

4.5W LED PAR16 GU10 Bulb

Item #: 1244341
CAT #: 4.5GU10/LEDCLA/F35/2.2-2.7K/DIM-10/1-ES
UPC: 046677471569
Sign In or Register to view pricing and more.
Satco

6.5W PAR16 LED Lamp, 30K

Item #: 1017637
CAT #: S9388
UPC: 045923093883
Sign In or Register to view pricing and more.
Satco

4.5W PAR16 LED Lamp, 30K

Item #: 1017566
CAT #: S9386
UPC: 045923093869
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, PAR16, 6W, 120V, 3000K, 450 Lumen

Item #: 987303
CAT #: LED6PAR16DIM/830/FL36/GL1/RP
UPC: 046135792878
Sign In or Register to view pricing and more.
SYLVANIA

78288 LED6PAR16GU10DIM830FL36GL1RP 6/CS 1/SKU

Item #: 1319273
CAT #: LED6PAR16GU10DIM830FL36GL1RP
UPC: 046135782886
Sign In or Register to view pricing and more.
SYLVANIA

40932 LED6PAR16GU10DIM930TLFL40GLRP 6/CS 1/SKU

Item #: 1788797
CAT #: LED6PAR16GU10DIM930TLFL36GLRP
UPC: 046135409325
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, 4 Watt, 350 Lumen, 3000K, PAR16, 120V

Item #: 1065276
CAT #: LED4PAR16GU10DIM830FL3510YVRP
UPC: 046135785603
Sign In or Register to view pricing and more.
TCP

7W Dimmable PAR16

Item #: 912634
CAT #: LED7P1630KFL
UPC: 762148247975
Sign In or Register to view pricing and more.
LEDVANCE

78287 LED6PAR16DIM830FL36GL1RP 6/CS 1/SKU

Item #: 1271540
CAT #: LED6PAR16DIM830FL36GL1RP
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

LED Lamp, 4.5 Watt, 120V, Bulb: MR16,GU10

Item #: 816093
CAT #: LED-GU10-4.5W-25D-3000K-D-120V
UPC: 046677468149
Sign In or Register to view pricing and more.
Philips Lighting

LED Lamp, Dimmable, PAR16, 6W, 120V, FL35

Item #: 451777
CAT #: 6PAR16/END/F25-3000-DIM-10/1
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Philips 465898

Item #: 1177869
CAT #: 465898
UPC: 046677465896
Sign In or Register to view pricing and more.
Philips Lighting

464999 AMBIENTLED PAR16S 7W 35D 830 D

Item #: 1128524
CAT #: 7PAR16S/LED/3000/F35-DIM-120V
UPC: 046677464998
Sign In or Register to view pricing and more.
Philips Lighting

5W LED PAR16 GU10 Bulb

Item #: 981785
CAT #: 5GU10/LED/2700-2200/F35-DIM-120V
UPC: 046677457655
Sign In or Register to view pricing and more.
SYLVANIA

41365 LED4.5PAR16DIM830FL36GLRP 6/CS 1/SKU

41365 LED4.5PAR16DIM830FL36GLRP 6/CS 1/SKU *Sylvania Part # 41365*
Item #: 1870426
CAT #: LED4.5PAR16DIM830FL36GLRP
UPC: 046135413650
Sign In or Register to view pricing and more.
SYLVANIA

41005 LED4.5PAR16GU10DIM830FL3510YRP3 18CS 3SK

41005 LED4.5PAR16GU10DIM830FL3510YRP3 18CS 3SK *Sylvania Part # 41005*
Item #: 1802091
CAT #: LED4.5PAR16GU10DIM830FL3510YRP
UPC: 046135410055
Sign In or Register to view pricing and more.
Philips Lighting

4.5W LED PAR16 GU10 Bulb

Dimmable LED Lamp, 4.5W, 120V, Bulb: PAR16, Base: GU10, Lumens: 380, CRI: 80, Color Temperature: Warm Glow; 2700-2200K, Beam Angle: 35º, Rated Average Life: 25,000 Hrs. Philips p/n 47156-5 / Mdl.# 929001358204
Item #: 1244341
CAT #: 4.5GU10/LEDCLA/F35/2.2-2.7K/DIM-10/1-ES
UPC: 046677471569
Sign In or Register to view pricing and more.
Satco

6.5W PAR16 LED Lamp, 30K

6.5 Watt PAR16 LED; 3000K; 40 deg. Beam Angle; Medium Base; 120 Volt
Item #: 1017637
CAT #: S9388
UPC: 045923093883
Sign In or Register to view pricing and more.
Satco

4.5W PAR16 LED Lamp, 30K

4.5 Watt PAR16 LED; 3000K; 40 deg. Beam Angle; Medium Base; 120 Volt
Item #: 1017566
CAT #: S9386
UPC: 045923093869
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, PAR16, 6W, 120V, 3000K, 450 Lumen

LED Lamp, 6 Watt, 120 Volt, Bulb: PAR16, Flood, Dimmable, Base: Medium Screw (E26), Lumens: 450, CRI: 82, Color Temperature: 3000K, Rated Hours: 25000, Replaces 50 Watt Halogen, Standard Case Qty: 6 Sylvania Part # 79287
Item #: 987303
CAT #: LED6PAR16DIM/830/FL36/GL1/RP
UPC: 046135792878
Sign In or Register to view pricing and more.
SYLVANIA

78288 LED6PAR16GU10DIM830FL36GL1RP 6/CS 1/SKU

78288 LED6PAR16GU10DIM830FL36GL1RP 6/CS 1/SKU *Sylvania Part # 78288*
Item #: 1319273
CAT #: LED6PAR16GU10DIM830FL36GL1RP
UPC: 046135782886
Sign In or Register to view pricing and more.
SYLVANIA

40932 LED6PAR16GU10DIM930TLFL40GLRP 6/CS 1/SKU

40932 LED6PAR16GU10DIM930TLFL40GLRP 6/CS 1/SKU *Sylvania Part # 40932*
Item #: 1788797
CAT #: LED6PAR16GU10DIM930TLFL36GLRP
UPC: 046135409325
Sign In or Register to view pricing and more.
SYLVANIA

LED Lamp, 4 Watt, 350 Lumen, 3000K, PAR16, 120V

LED Lamp, 4 Watt, 350 Lumen, 3000K, PAR16, GU10 Base, 120 Volt, Dimmable, 3 per SKU, 18 per Case * Sylvania Part # 78560 *
Item #: 1065276
CAT #: LED4PAR16GU10DIM830FL3510YVRP
UPC: 046135785603
Sign In or Register to view pricing and more.
TCP

7W Dimmable PAR16

Dimmable LED Lamp, 7W, 120V, Bulb: PAR16, Base: Medium Screw (E26), Lumens: 500, CRI: 75, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 40,000 Hrs.
Item #: 912634
CAT #: LED7P1630KFL
UPC: 762148247975
Sign In or Register to view pricing and more.
LEDVANCE

78287 LED6PAR16DIM830FL36GL1RP 6/CS 1/SKU

78287 LED6PAR16DIM830FL36GL1RP 6/CS 1/SKU
Item #: 1271540
CAT #: LED6PAR16DIM830FL36GL1RP
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

LED Lamp, 4.5 Watt, 120V, Bulb: MR16,GU10

LED Lamp, 4.5 Watt, 120V, Bulb: MR16, Base: GU10, Lumens: 400, CRI: 80, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: 25,000 Hrs. *Philips Part # 468140* 50 Watt Equivalent.
Item #: 816093
CAT #: LED-GU10-4.5W-25D-3000K-D-120V
UPC: 046677468149
Sign In or Register to view pricing and more.
Philips Lighting

LED Lamp, Dimmable, PAR16, 6W, 120V, FL35

Dimmable LED Lamp, 6 Watt, 120 Volt, Bulb: PAR16, Base: GU10, Lumens: 300, CRI: 85, Color Temperature: 3000K, Beam Angle: 24°, Rated Average Life: 25,000 Hrs. *Philips Part # 42350-9* 50W Equivalent.
Item #: 451777
CAT #: 6PAR16/END/F25-3000-DIM-10/1
UPC:
Sign In or Register to view pricing and more.
Philips Lighting

Philips 465898

PHILIPS 5G25/LED/850/ND
Item #: 1177869
CAT #: 465898
UPC: 046677465896
Sign In or Register to view pricing and more.
Philips Lighting

464999 AMBIENTLED PAR16S 7W 35D 830 D

464999 AMBIENTLED PAR16S 7W 35D 830 D
Item #: 1128524
CAT #: 7PAR16S/LED/3000/F35-DIM-120V
UPC: 046677464998
Sign In or Register to view pricing and more.
Philips Lighting

5W LED PAR16 GU10 Bulb

Dimmable LED Lamp, 5W, 120V, Bulb: PAR16, Base: GU10, Lumens: 400, CRI: 80, Color Temperature: Warm Glow; 2700-2200K, Beam Angle: 25º, Rated Average Life: 25,000 Hrs. Philips p/n 45765-5 / Mdl.# 9290011565.
Item #: 981785
CAT #: 5GU10/LED/2700-2200/F35-DIM-120V
UPC: 046677457655
Sign In or Register to view pricing and more.
Page 1 of 4
57 Items found