6 Watt Dimmable LED PAR20

Item #: 1052287
Cat #: 6PAR20/LED/830/F25/DIM-SO-120V
UPC: 046677463656
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, Single Optic Design. Watts: 6, Volts: 120, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 500, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, Single Optic Design. Watts: 6, Volts: 120, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 500, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs.
Also known as: 046677463656, 6PAR20/LED/830/F25/DIM-SO-120V

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 80
Wattage: 6
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Lumens: 500
Shape: PAR20 (Sealed Beam)
Wattage: 6
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)