This product has been discontinued.
LED PAR20 Lamp *OBSOLETE*
Item #:
1263129
Cat #:
7PAR20/LED/F40/830/E26/GL/DIM-120V
UPC:
046677471149
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 7 Watt, PAR20, 500 Lumen, 3000K, Frosted, 120 Volt, Medium Base, Dimmable, Replaces 50 Watt Incandescent *Philips Part # 471149. ** Item No Longer Made - Sub Available **
Overview
LED Lamp, 7 Watt, PAR20, 500 Lumen, 3000K, Frosted, 120 Volt, Medium Base, Dimmable, Replaces 50 Watt Incandescent *Philips Part # 471149. ** Item No Longer Made - Sub Available **
Philips PAR30 and PAR20 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677471149, 7PAR20/LED/F40/830/E26/GL/DIM-120V
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 7 |
Lumens: | 500 |
Volts AC: | 120 |
Color: | Frosted |
Shape: | PAR20 (Sealed Beam) |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 40° |
Color Temperature: | 3000 (Warm White) |
Wattage: | 7 |
Volts AC: | 120 |
Shape: | PAR20 (Sealed Beam) |
Light Technology: | LED |
Angle: | 40° |
Base: | Medium Screw (E26) |
Lumens: | 500 |
Color: | Frosted |
Color Rendering Index (CRI): | 80 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)