ULTRA LED Lamp, Dimmable, PAR20, 8W, 120V, 2700K, NFL25

Item #: 931507
Cat #: LED8PAR20DIM827NFL25GL1W
UPC: 046135789823
Sign In or Register to view pricing and more.
Documents & Guides
ULTRA LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 500, CRI: 81, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 78982

Overview

ULTRA LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 500, CRI: 81, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 78982
Also known as: 046135789823, LED8PAR20DIM827NFL25GL1W

Specifications

Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Rendering Index (CRI): 81
Lumens: 500
Shape: PAR20 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 8
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)