ULTRA LED Lamp, Dimmable, PAR20, 8W, 120V, 3000K, NFL25

Item #: 923212
Cat #: LED8PAR20DIM830NFL25GL1W
UPC: 046135789809
Sign In or Register to view pricing and more.
Documents & Guides
ULTRA LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 500, CRI: 81, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 78980

Overview

ULTRA LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 500, CRI: 81, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 78980
Also known as: 046135789809, LED8PAR20DIM830NFL25GL1W

Specifications

Color Rendering Index (CRI): 81
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 8
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 500
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)