Dimmable LED Lamp, PAR30L, 12.5W, 120V, FL35

Item #: 880724
Cat #: 12.5PAR30L/F35-2700-DIM-SO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12.5W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 2700K, Beam Angle: 35°, Rated Average Life: 25,000 - 50,000 Hrs. *Philips Part # 45469-4. ENERGY STAR® Certified LED Lamp, 75W Equivalent.

Overview

Dimmable LED Lamp, 12.5W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 2700K, Beam Angle: 35°, Rated Average Life: 25,000 - 50,000 Hrs. *Philips Part # 45469-4. ENERGY STAR® Certified LED Lamp, 75W Equivalent.
Philips 12.5 watt LED Single Optic PAR30L Lamps with AirFlux Technology improve the shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 12.5PAR30L/F35-2700-DIM-SO

Specifications

Lumens: 850
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Wattage: 12, 12.500
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 35°
Lumens: 850
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 12, 12.500
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 35°

Customer Reviews

No reviews for this product
(0)