12W PAR30L LED Lamp, 27K

Item #: 640215
Cat #: 12PAR30L/F25-2700-DIM-AF-SO-6/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 83, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs. *Philips Part # 43012-4. 75W Equivalent. Energy Star Rated. No longer made.. See sub, Platt # 169485: Philips Lighting 12.5PAR30L/F25 2700 DIM SO

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 83, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs. *Philips Part # 43012-4. 75W Equivalent. Energy Star Rated. No longer made.. See sub, Platt # 169485: Philips Lighting 12.5PAR30L/F25 2700 DIM SO
Also known as: 12PAR30L/F25-2700-DIM-AF-SO-6/1, Long neck

Specifications

Lumens: 850
Base: Medium Screw (E26)
Wattage: 13, 12
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 83
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Lumens: 850
Wattage: 13, 12
Volts AC: 120
Color: White
Light Technology: LED
Angle: 25°
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 83
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

3 Overall
(1)
3/5
Kyle - Redding, CA on 10/03/2014
Loud Buzzing
The light output of these is great, the problem is that they are loud, due to the electronics inside. Not recommended for a low ceiling installation.