12W PAR30L LED Lamp, 27K
Item #:
640215
Cat #:
12PAR30L/F25-2700-DIM-AF-SO-6/1
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 83, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs. *Philips Part # 43012-4. 75W Equivalent. Energy Star Rated. No longer made.. See sub, Platt # 169485: Philips Lighting 12.5PAR30L/F25 2700 DIM SO
Overview
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 83, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs. *Philips Part # 43012-4. 75W Equivalent. Energy Star Rated. No longer made.. See sub, Platt # 169485: Philips Lighting 12.5PAR30L/F25 2700 DIM SO
Also known as: 12PAR30L/F25-2700-DIM-AF-SO-6/1, Long neck
Specifications
Lumens: | 850 |
Base: | Medium Screw (E26) |
Wattage: | 13, 12 |
Shape: | PAR30L (Sealed Beam Long) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 83 |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Lumens: | 850 |
Wattage: | 13, 12 |
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Angle: | 25° |
Base: | Medium Screw (E26) |
Shape: | PAR30L (Sealed Beam Long) |
Color Rendering Index (CRI): | 83 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Customer Reviews
3 Overall
(1)
3/5
Kyle - Redding, CA on 10/03/2014
Loud Buzzing
The light output of these is great, the problem is that they are loud, due to the electronics inside. Not recommended for a low ceiling installation.