LED Lamp, Dimmable, PAR30L, 13W, 120V, Flood

Item #: 1118900
Cat #: LED13PAR30LN/DIM/840FL40/GL2/W
UPC: 046135782244
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 4000K, Standard Case Qty: 6 Sylvania Part # 78224

Overview

LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 4000K, Standard Case Qty: 6 Sylvania Part # 78224
Also known as: 046135782244, LED13PAR30LN/DIM/840FL40/GL2/W

Specifications

Base: Medium Screw (E26)
Lumens: 825
Wattage: 13
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Dimmable: Yes
Lumens: 825
Color Temperature: 4000 (Cool White)
Shape: PAR30L (Sealed Beam Long)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)