13W PAR30L LED Lamp, 27K

Item #: 921457
Cat #: LED13PAR30LNDIM827FL40GL1W
UPC: 046135782305
Sign In or Register to view pricing and more.
Documents & Guides
ULTRA LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 78230

Overview

ULTRA LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 78230
Also known as: 046135782305, LED13PAR30LNDIM827FL40GL1W

Specifications

Base: Medium Screw (E26)
Lumens: 825
Wattage: 13
Color Rendering Index (CRI): 82
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Wattage: 13
Shape: PAR30L (Sealed Beam Long)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 825
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)