This product has been discontinued.
ULTRA LED Lamp, Dimmable, PAR30L, 13W, 120V, 3000K, FL40
Item #:
922563
Cat #:
LED13PAR30LNDIM830FL40GL1W
UPC:
046135782282
Sign In or Register to view pricing and more.
Documents & Guides
ULTRA LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 78228
Overview
ULTRA LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 78228
Also known as: 046135782282, LED13PAR30LNDIM830FL40GL1W
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Lumens: | 825 |
Wattage: | 13 |
Color Rendering Index (CRI): | 82 |
Shape: | PAR30L (Sealed Beam Long) |
Volts AC: | 120 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 40° |
Color Temperature: | 3000 (Warm White) |
Lumens: | 825 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Shape: | PAR30L (Sealed Beam Long) |
Light Technology: | LED |
Angle: | 40° |
Customer Reviews
No reviews for this product
(0)