13W PAR30L LED Lamp, 50K

Item #: 936132
Cat #: LED13PAR30LNDIM850FL40GL1WRP
UPC: 046135740596
Sign In or Register to view pricing and more.
Documents & Guides
ULTRA LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 5000K, Beam Angle: Flood 40 Degree, Rated Life: 25000 Hours, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 74059

Overview

ULTRA LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 5000K, Beam Angle: Flood 40 Degree, Rated Life: 25000 Hours, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 74059
Also known as: 046135740596, LED13PAR30LNDIM850FL40GL1WRP

Specifications

Base: Medium Screw (E26)
Wattage: 13
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Lumens: 900
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: PAR30L (Sealed Beam Long)
Lumens: 900
Dimmable: Yes
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)