18W PAR30L LED Lamp, 30K

Item #: 228973
Cat #: LR30LN/25/30/850
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 18 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 25 Degree

Overview

LED Lamp, Dimmable, 18 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 25 Degree
Also known as: LR30LN/25/30/850

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Base: Medium Screw (E26)
Wattage: 18
Color Rendering Index (CRI): 82
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Dimmable: Yes
Lumens: 850
Wattage: 18
Shape: PAR30L (Sealed Beam Long)
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)