Dimmable LED Lamp

Item #: 785638
Cat #: PAR38-90W-30K-27D-B1
UPC: 849665010517
Sign In or Register to view pricing and more.
Dimmable LED Lamp, PAR38, 18W, 120V, FL27, Limited Quantities Available Dimmable LED Lamp, 18 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumen: 1500, CRI: 82, Color Temperature: 3000K, Beam Angle: Medium Flood 27-¦

Overview

Dimmable LED Lamp, PAR38, 18W, 120V, FL27, Limited Quantities Available Dimmable LED Lamp, 18 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumen: 1500, CRI: 82, Color Temperature: 3000K, Beam Angle: Medium Flood 27-¦
Also known as: 849665010517, PAR38-90W-30K-27D-B1

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 18
Color Rendering Index (CRI): 82
Lumens: 1500
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 27°
Color Temperature: 3000 (Warm White)
Wattage: 18
Lumens: 1500
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: LED
Angle: 27°

Customer Reviews

No reviews for this product
(0)