This product has been discontinued.
LED Lamp, Dimmable, PAR38, 17W, 120V, FL25
Item #:
805733
Cat #:
120V-PAR38-17W-25D-3000K-1200-D-AF-SO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1250, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 25°, Standard Case Qty: 6
Overview
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1250, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 25°, Standard Case Qty: 6
Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 120V-PAR38-17W-25D-3000K-1200-D-AF-SO
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 1250 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 17 |
Color Rendering Index (CRI): | 80 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 17 |
Shape: | PAR38 (Sealed Beam) |
Dimmable: | Yes |
Lumens: | 1250 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)