Dimmable LED Lamp, 13W, PAR38, 120V

Item #: 1091261
Cat #: 13.5PAR38/AMB/F40/830/DIM-ULW
UPC: 046677467791
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 46779-5, Mdl # 9290012925. 90W Equivalent. Suitable for Use in Wet Locations

Overview

Dimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 46779-5, Mdl # 9290012925. 90W Equivalent. Suitable for Use in Wet Locations
Also known as: 046677467791, 13.5PAR38/AMB/F40/830/DIM-ULW

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Lumens: 950
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 950
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)