16W Dimmable LED PAR38 Bulb

Item #: 1128528
Cat #: 16PAR38/AMB/F40/827/DIM-ULW
UPC: 046677467722
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 16W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 16W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs.
Also known as: 046677467722, 16PAR38/AMB/F40/827/DIM-ULW

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Wattage: 16
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 16
Lumens: 1200
Dimmable: Yes
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)