LED Lamp, PAR38, 13W, 120V, FL45

Item #: 1025442
Cat #: LED13PAR38850FL4510YVRP2
UPC: 046135797361
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 13 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 5000K, Beam Angle: Flood 45 Degree, Rated Life: 11000 Hours, Note: RP indicates special retail packaging, Standard Case Qty: 12, Pack of 2 *Sylvania Part # 79736*

Overview

LED Lamp, 13 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 5000K, Beam Angle: Flood 45 Degree, Rated Life: 11000 Hours, Note: RP indicates special retail packaging, Standard Case Qty: 12, Pack of 2 *Sylvania Part # 79736*
Also known as: 046135797361, LED13PAR38850FL4510YVRP2

Specifications

Base: Medium Screw (E26)
Wattage: 13
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Angle: 45°
Light Technology: LED
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 1200
Light Technology: LED
Wattage: 13
Color Rendering Index (CRI): 82
Shape: PAR38 (Sealed Beam)
Angle: 45°

Customer Reviews

No reviews for this product
(0)