This product has been discontinued.
ULTRA LED Lamp, Dimmable, PAR38, 14W, 120V, 3000K, FL40
Item #:
924463
Cat #:
LED14PAR38/DIM/830/FL40/GL1/W
UPC:
046135740343
Sign In or Register to view pricing and more.
Documents & Guides
ULTRA LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6
Overview
ULTRA LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6
Also known as: 046135740343, LED14PAR38/DIM/830/FL40/GL1/W
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Lumens: | 1050 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 14 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 40° |
Color Temperature: | 3000 (Warm White) |
Lumens: | 1050 |
Volts AC: | 120 |
Shape: | PAR38 (Sealed Beam) |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Wattage: | 14 |
Light Technology: | LED |
Angle: | 40° |
Customer Reviews
No reviews for this product
(0)