ULTRA LED Lamp, Dimmable, PAR38, 14W, 120V, 4000K, FL40

Item #: 986911
Cat #: LED14PAR38/DIM/840/FL40/GL1/W
UPC: 046135740886
Sign In or Register to view pricing and more.
Documents & Guides
ULTRA LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 4000K, Beam Angle: Flood 40 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 74088

Overview

ULTRA LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 4000K, Beam Angle: Flood 40 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 74088
Also known as: 046135740886, LED14PAR38/DIM/840/FL40/GL1/W

Specifications

Base: Medium Screw (E26)
Lumens: 1050
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 14
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Lumens: 1050
Color Rendering Index (CRI): 82
Wattage: 14
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)