TCP LED14P38D35KFL

Item #: 912088
Cat #: LED14P38D35KFL
UPC: 762148248231
Sign In or Register to view pricing and more.
Documents & Guides
TCP LED14P38D35KFL 14W P38 DI

Overview

TCP LED14P38D35KFL 14W P38 DI
Also known as: 762148248231, LED14P38D35KFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1125
Wattage: 14
Shape: PAR38 (Sealed Beam)
Color Temperature: 3500 (Neutral White)
Base: Medium Screw (E26)
Lumens: 1125
Shape: PAR38 (Sealed Beam)
Color Rendering Index (CRI): 82
Wattage: 14
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)