LED Lamp, Dimmable, BR30, 9.5W, 2700K, 750 Lumen, 120V

Item #: 1001931
Cat #: 80976
UPC: 807154809769
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 9.5 Watt, 120 Volt, Bulb: BR30, Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 2700K

Overview

LED Lamp, Dimmable, 9.5 Watt, 120 Volt, Bulb: BR30, Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 2700K
Also known as: 807154809769, 80976

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Lumens: 750
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 9.500
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 750
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)