Dimmable LED Lamp, BR30, 8W, 120V
Item #:
993880
Cat #:
8BR30/LED/850/DIM-120V
UPC:
046677458065
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Dimmable LED Lamp, 8 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 5000K, Rated Average Life: 25,000 Hrs. *Philips Part # 458067. This Lamp is ENERGY STAR® Certified. *** Not for Sale in California ***
Overview
Dimmable LED Lamp, 8 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 5000K, Rated Average Life: 25,000 Hrs. *Philips Part # 458067. This Lamp is ENERGY STAR® Certified. *** Not for Sale in California ***
Also known as: 046677458065, 8BR30/LED/850/DIM-120V
Specifications
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Shape: | BR30 (Bulged Reflector) |
Volts AC: | 120 |
Lumens: | 650 |
Color Rendering Index (CRI): | 80 |
Wattage: | 8 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Shape: | BR30 (Bulged Reflector) |
Lumens: | 650 |
Wattage: | 8 |
Dimmable: | Yes |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)