LED Lamp, 8W, BR40, 650 Lumen, 120V

Item #: 962348
Cat #: 8BR40/LED/850/DIM-120V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 8 Watt, BR40, 650 Lumen, 5000K, Frosted, 120 Volt, Medium Base, Dimmable, Replaces 65 Watt Incandescent *Philips Part # 45806-7*

Overview

LED Lamp, 8 Watt, BR40, 650 Lumen, 5000K, Frosted, 120 Volt, Medium Base, Dimmable, Replaces 65 Watt Incandescent *Philips Part # 45806-7*
Also known as: 8BR40/LED/850/DIM-120V

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 650
Color: Frosted
Wattage: 8
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 650
Wattage: 8
Dimmable: Yes
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Color: Frosted
Light Technology: LED

Customer Reviews

No reviews for this product
(0)