LED Lamp, R20, 5W, 120V, 2700K, 325 Lumen

Item #: 983350
Cat #: LED5R20DIM82710YVRP2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 5 Watt, 120 Volt, Bulb: R20, Flood, Dimmable, Base: Medium Screw (E26), Lumens: 325, CRI: 80, Color Temperature: 2700K, Rated Hours: 11000, Standard Case Qty: 12 *Sylvania Part # 73993*

Overview

LED Lamp, 5 Watt, 120 Volt, Bulb: R20, Flood, Dimmable, Base: Medium Screw (E26), Lumens: 325, CRI: 80, Color Temperature: 2700K, Rated Hours: 11000, Standard Case Qty: 12 *Sylvania Part # 73993*
Also known as: LED5R20DIM82710YVRP2

Specifications

Base: Medium Screw (E26)
Wattage: 5
Volts AC: 120
Lumens: 325
Color Rendering Index (CRI): 80
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 5
Lumens: 325
Shape: R20 (Blown Reflector)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)