LED Lamp, Dimmable, BR30, 9W, 120V

Item #: 821484
Cat #: LED9BR30/DIM/827/G2/RP
UPC: 046135737763
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 9 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 73776

Overview

LED Lamp, Dimmable, 9 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 73776
Also known as: 046135737763, LED9BR30/DIM/827/G2/RP

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 80
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Lumens: 650
Wattage: 9
Light Technology: LED

Customer Reviews

No reviews for this product
(0)